Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 7 in H, FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL

  • Mfr # 467T49

  • Zoro # G5560453


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Sign Material
Glow Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T49
Zoro #
G5560453
UPC #
00194484063436
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Fire Door Please Keep Door Closed
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram Description
Man, Woman, Curved Right Arrows
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PADM-137, PARW-162
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.