Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 7 in H, FIRE ESCAPE W/SYMBOL, White

  • Mfr # 467T63

  • Zoro # G5608841


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T63
Zoro #
G5608841
UPC #
00194484063542
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Average Outdoor Durability
3 yr
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Fire Escape
Minimum Application Temperature
-30 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.