Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 10 in W, 7 in H, FIRE EXIT, White

  • Mfr # 467W07

  • Zoro # G5640457


product price: $12.09
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXIT
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467W07
Zoro #
G5640457
UPC #
00194484065065
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.