Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, Black, White

  • Mfr # 467P70

  • Zoro # G5787070


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P70
Zoro #
G5787070
UPC #
00194484207281
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Legend Color
Black, Red, White
Sign Legend Text Color
Black, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PADM-105, PFXG-102
Graffiti Resistant
No
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Chemical Resistant
No
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Legend Pictogram Description
Stairs, Fire
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.