Shop CONDOR

Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, DO NOT OPEN DOOR ALARM WILL SOUND

  • Mfr # 467P60
  • Zoro # G5071293

product price: 
$
19.59
/ea

Key Features

Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467P60
Zoro #
G5071293
UPC #
-
Country of Origin
United States
Item
Safety Sign Emergency Exit
Legend
DO NOT OPEN DOOR ALARM WILL SOUND
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Color
White
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Corrosion Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Open Door Alarm Will Sound
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
State Specific Sign
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.