Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, FIRE DOOR DO NOT BLOCK, Red, White

  • Mfr # 467T17

  • Zoro # G5596031


product price:  $21.29
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE DOOR DO NOT BLOCK
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T17
Zoro #
G5596031
UPC #
00194484063221
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
Sign Legend
Fire Door Do Not Block
Includes Mounting Hardware
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Sign Legend Style
Text
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products