Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, FIRE ESCAPE W/SYMBOL, White

  • Mfr # 467T60

  • Zoro # G5577840


product price:  $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T60
Zoro #
G5577840
UPC #
00194484063511
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Legend Color
Red
Header
No Header
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header
No Header
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Fire Escape
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.