Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, FIRE ESCAPE W/SYMBOL, White

  • Mfr # 467T64

  • Zoro # G5585811


product price: $20.39
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T64
Zoro #
G5585811
UPC #
00194484063559
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE ESCAPE W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Red
Header
No Header
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend
Fire Escape
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.