Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 10 in H, White

  • Mfr # 467T50

  • Zoro # G5645689


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T50
Zoro #
G5645689
UPC #
00194484063443
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend
Fire Door Please Keep Door Closed
Adhesive Style
Permanent
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Door Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.