Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 5 in H, FIRE EXIT W/SYMBOL, White

  • Mfr # 467T87

  • Zoro # G5633183


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXIT W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T87
Zoro #
G5633183
UPC #
00194484063689
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE EXIT W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Header
No Header
Number of Printed Sides
1
Material Properties
Flexible
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend
Fire Exit
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.