Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 14 in W, 5 in H, FIRE EXIT W/SYMBOL, White

  • Mfr # 467U08

  • Zoro # G5634933


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXIT W/SYMBOL
Width
14 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U08
Zoro #
G5634933
UPC #
00194484063849
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
FIRE EXIT W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Mirror Print
No
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Sign Legend
Fire Exit
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.