Zoro Homepage

Safety Sign Emergency Exit, Glow Vinyl, 7 in W, 10 in H, White

  • Mfr # 467U36

  • Zoro # G5072221


product price: $12.09
/ea

Key Features

Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
7 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U36
Zoro #
G5072221
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras
Average Outdoor Durability
3 yr
Sign Header
No Header
Legend Pictogram ID
PFXG-64
ANSI Standards
ANSI Z535
Legend Pictogram Description
Stairs, Fire
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.