Zoro Homepage

Safety Sign Emergency Exit, Polyethylene, 10 in W, 14 in H, Black, White

  • Mfr # 467U31

  • Zoro # G5570341


product price: $28.89
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED / SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Width
10 in
Thickness
0.07 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U31
Zoro #
G5570341
UPC #
00194484064013
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
14 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Exit Please Keep Door Closed / Salida Para Incendios Mantenga La Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.