Shop CONDOR

Safety Sign Emergency Exit, Polyethylene, 10 in W, 14 in H, PLEASE KEEP THIS DOOR CLOSED, White

  • Mfr # 467U88
  • Zoro # G5619612

product price: 
$
10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PLEASE KEEP THIS DOOR CLOSED
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467U88
Zoro #
G5619612
UPC #
00194484064297
Country of Origin
United States
Item
Safety Sign Emergency Exit
Legend
PLEASE KEEP THIS DOOR CLOSED
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Please Keep This Door Closed
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.