Shop CONDOR

Safety Sign Emergency Exit, Polyethylene, 10 in W, 14 in H, White

  • Mfr # 467U39
  • Zoro # G5072188

product price: 
$
26.79
/ea

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
10 in
Thickness
0.07 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
467U39
Zoro #
G5072188
UPC #
-
Country of Origin
United States
Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Legend Pictogram ID
PFXG-64
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Legend Pictogram Description
Stairs, Fire
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header
No Header
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Width
10 in
Thickness
0.07 in
Height
14 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.