Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, Black, White

  • Mfr # 467P71

  • Zoro # G5071549


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
10 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P71
Zoro #
G5071549
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black, Red, White
Legend/Background Color
Black and Red/White
Header
No Header
Sign Legend Text Color
Black, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Legend Pictogram ID
PADM-105, PFXG-102
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
190 Degrees F
Legend Pictogram Description
Stairs, Fire
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.