Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, CAUTION FIRE DOOR DO NOT BLOCK, Yellow
Mfr # 467U93
Zoro # G5102638
product price: $9.39
/eaSold in multiples of 3 for $28.17
Key Features
Sign Material
Polyethylene
Legend
CAUTION FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.055 in
Height
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467U93
Zoro #
G5102638
UPC #
00194484038199
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.