Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, EMERGENCY FIRE EXIT, White

  • Mfr # 467P25

  • Zoro # G5355198


product price: $9.79
/ea

Key Features

Sign Material
Polyethylene
Legend
EMERGENCY FIRE EXIT
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P25
Zoro #
G5355198
UPC #
00194484037543
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
EMERGENCY FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Header Background Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend
Emergency Fire Exit
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.