Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, FIRE DOOR DO NOT BLOCK, Red, White

  • Mfr # 467T18

  • Zoro # G5071838


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T18
Zoro #
G5071838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Header
No Header
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
State Specific Sign
No
Sign Legend
Fire Door Do Not Block
Minimum Application Temperature
-50 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
Yes
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Corrosion Resistant
No
Minimum Service Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.