Zoro Homepage

Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, NOTICE FIRE DOOR KEEP CLOSED, White

  • Mfr # 467V57

  • Zoro # G5555571


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Sign Material
Polyethylene
Legend
NOTICE FIRE DOOR KEEP CLOSED
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V57
Zoro #
G5555571
UPC #
00194484064884
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
NOTICE FIRE DOOR KEEP CLOSED
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
Notice
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Fire Door Keep Closed
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.