Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, WARNING NOT A FIRE EXIT, Orange

  • Mfr # 467V96

  • Zoro # G5166417


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Sign Material
Polyethylene
Legend
WARNING NOT A FIRE EXIT
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V96
Zoro #
G5166417
UPC #
00194484038519
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
WARNING NOT A FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(5)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Warning
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(5)
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Warning
Sign Legend Background Color
Orange
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend
Not A Fire Exit
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Fire Exit, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.