Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 10 in W, 7 in H, White

  • Mfr # 467P37

  • Zoro # G5799232


product price: $9.89
/ea

Key Features

Header
No Header
Legend
SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P37
Zoro #
G5799232
UPC #
00194484207199
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Header
No Header
Legend
SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Red
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Other Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Salida Para Incendios Mantenga La Puerta Cerrada
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Salida Para Incendios Mantenga La Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.