Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 14 in W, 10 in H, EMERGENCY FIRE EXIT, White

  • Mfr # 467P26

  • Zoro # G5279458


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
EMERGENCY FIRE EXIT
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P26
Zoro #
G5279458
UPC #
00194484037550
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
EMERGENCY FIRE EXIT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Header
No Header
Mounting Pattern
4 Corner
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Emergency Fire Exit
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.