Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 14 in W, 10 in H, FIRE ESCAPE W/SYMBOL, White

  • Mfr # 467T66

  • Zoro # G5072090


product price: $28.89
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE ESCAPE W/SYMBOL
Width
14 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T66
Zoro #
G5072090
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
FIRE ESCAPE W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fire Escape
Glow In The Dark
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend Background Color
White
Corrosion Resistant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.