Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 14 in W, 10 in H, White

  • Mfr # 467P38

  • Zoro # G5838277


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P38
Zoro #
G5838277
UPC #
00194484207205
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Header
No Header
Legend
SALIDA PARA INCENDIOS MANTENGA LA PUERTA CERRADA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Header Legend Color
Black
Sign Legend Text Color
Red
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
Sign Legend
Salida Para Incendios Mantenga La Puerta Cerrada
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Header
No Header
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Salida Para Incendios Mantenga La Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.