Zoro Homepage

Safety Sign Emergency Exit, Polyethylene, 14 in W, 10 in H, White

  • Mfr # 467V91

  • Zoro # G5102592


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V91
Zoro #
G5102592
UPC #
00194484038465
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Door Do Not Block / Puerta De Emergencia No Obstruir, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.