Shop CONDOR

Safety Sign Emergency Exit, Polyethylene, 14 in W, 5 in H, EMERGENCY DOOR, White

  • Mfr # 467P84
  • Zoro # G5071582

product price: 
$
15.99
/ea

Key Features

Legend
EMERGENCY DOOR
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467P84
Zoro #
G5071582
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
EMERGENCY DOOR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Red
Header Legend Color
Black
Sign Legend Text Color
Red
Mirror Print
No
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
Sign Legend
Emergency Door
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Text
Sign Header
No Header
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Rigid
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Other Format
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Door, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.