Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 14 in W, 5 in H, FIRE EXIT W/SYMBOL, White

  • Mfr # 467T78

  • Zoro # G5072109


product price: $14.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXIT W/SYMBOL
Width
14 in
Thickness
0.07 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T78
Zoro #
G5072109
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
FIRE EXIT W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 yr
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
Sign Format
Other Format
Glow In The Dark
Yes
Sign Legend
Fire Exit
Maximum Service Temperature
190 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.