Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Polyethylene, 7 in W, 10 in H, White

  • Mfr # 467U38

  • Zoro # G5072197


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U38
Zoro #
G5072197
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Legend Color
Black
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Legend Pictogram Description
Stairs, Fire
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras
Corrosion Resistant
No
Legend Pictogram ID
PFXG-64
Graffiti Resistant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
Yes
Sign Header
No Header
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.