Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 10 in W, 14 in H, PLEASE KEEP THIS DOOR CLOSED, White

  • Mfr # 467U90

  • Zoro # G5603847


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
PLEASE KEEP THIS DOOR CLOSED
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U90
Zoro #
G5603847
UPC #
00194484064310
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Legend
PLEASE KEEP THIS DOOR CLOSED
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend
Please Keep This Door Closed
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Background Color
White
Sign Format
Other Format
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.