Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 14 in H, White

  • Mfr # 467U43

  • Zoro # G5608272


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U43
Zoro #
G5608272
UPC #
00194484064075
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Red
Header
No Header
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Legend Pictogram Description
Stairs, Fire
Chemical Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
Graffiti Resistant
No
Legend Pictogram ID
PFXG-64
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.