Safety Sign Emergency Exit, Vinyl, 10 in W, 3 1/2 in H, FIRE DOOR KEEP CLOSED, Yellow

  • Mfr # 467T38

  • Zoro # G5071792


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR KEEP CLOSED
Width
10 in
Thickness
0.004 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T38
Zoro #
G5071792
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Header
No Header
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Background Color
Yellow
Sign Format
Other Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Fire Door Keep Closed
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Door Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.