Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, CAUTION FIRE DOOR DO NOT BLOCK, Yellow

  • Mfr # 467U97

  • Zoro # G5581587


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
CAUTION FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U97
Zoro #
G5581587
UPC #
00194484064365
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
CAUTION FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header
Caution
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Material Properties
Flexible
Sign Header
Caution
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Legend
Fire Door Do Not Block
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.