Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, FIRE EXIT PLEASE KEEP DOOR CLOSED, White

  • Mfr # 467U27

  • Zoro # G5214540


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U27
Zoro #
G5214540
UPC #
00194484038168
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.