Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, FIRE EXIT W/SYMBOL, White

  • Mfr # 467U05

  • Zoro # G5593207


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT W/SYMBOL
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U05
Zoro #
G5593207
UPC #
00194484063825
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE EXIT W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Red
Header
No Header
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend
Fire Exit
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.