Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, KEEP CLOSED FIRE DOOR DO NOT BLOCK, Black, Red

  • Mfr # 467U76

  • Zoro # G5593721


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467U76
Zoro #
G5593721
UPC #
00194484064242
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
KEEP CLOSED FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Legend Style
Text
Header
Fire Door
Legend Color
Black, White
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header
Fire Door
Adhesive Type
Acrylic
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Sign Legend
Keep Closed Do Not Block
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.