Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, NOTICE FIRE DOOR KEEP CLOSED, White

  • Mfr # 467V60

  • Zoro # G5561899


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
NOTICE FIRE DOOR KEEP CLOSED
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V60
Zoro #
G5561899
UPC #
00194484064914
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
NOTICE FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Flexible
Sign Header
Notice
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend
Fire Door Keep Closed
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.