Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, Red, White

  • Mfr # 467T36

  • Zoro # G5636948


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T36
Zoro #
G5636948
UPC #
00194484063351
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Fire Door Emergency Only Violators Subject To Discipline
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
No Header
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Emergency Only Violators Subject To Discipline, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.