Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, White

  • Mfr # 467P55

  • Zoro # G5569790


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR ALARM WILL SOUND IF DOOR IS OPENED DO NOT BLOCK
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P55
Zoro #
G5569790
UPC #
00194484062477
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR ALARM WILL SOUND IF DOOR IS OPENED DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Legend/Background Color
Red/White
Legend Color
Red/White
Header
No Header
Sign Legend Text Color
Red, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Fire Door Alarm Will Sound If Door Is Opened Do Not Block
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Alarm Will Sound If Door Is Opened Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.