Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 10 in W, 7 in H, White

  • Mfr # 467P82

  • Zoro # G5645497


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P82
Zoro #
G5645497
UPC #
00194484062507
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Must Be Kept Unlocked During Business Hours, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.