Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, Black, White

  • Mfr # 467P76

  • Zoro # G5837260


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P76
Zoro #
G5837260
UPC #
00194484207298
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,IBC 3002.3
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Red, White
Header
No Header
Legend/Background Color
Black and Red/White
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Format
Other Format
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.