Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, EMERGENCY FIRE EXIT, White

  • Mfr # 467P28

  • Zoro # G5166283


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
EMERGENCY FIRE EXIT
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P28
Zoro #
G5166283
UPC #
00194484037574
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
EMERGENCY FIRE EXIT
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend
Emergency Fire Exit
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.