Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL

  • Mfr # 467T56

  • Zoro # G5072118


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T56
Zoro #
G5072118
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR PLEASE KEEP DOOR CLOSED W/SYMBOL
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
Fire Door Please Keep Door Closed
Mirror Print
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Door Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.