Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, FIRE EXIT PLEASE KEEP DOOR CLOSED, White

  • Mfr # 467U28

  • Zoro # G5620312


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U28
Zoro #
G5620312
UPC #
00194484063986
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE EXIT PLEASE KEEP DOOR CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header
No Header
Corrosion Resistant
No
Sign Legend
Fire Exit Please Keep Door Closed
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit Please Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.