Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, Red, White

  • Mfr # 467T37

  • Zoro # G5638208


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T37
Zoro #
G5638208
UPC #
00194484063368
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE DOOR EMERGENCY ONLY VIOLATORS SUBJECT TO DISCIPLINE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Header
No Header
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Fire Door Emergency Only Violators Subject To Discipline
Sign Header
No Header
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Emergency Only Violators Subject To Discipline, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.