Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 14 in W, 10 in H, White

  • Mfr # 467P83

  • Zoro # G5613671


product price: $8.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P83
Zoro #
G5613671
UPC #
00194484062514
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
FIRE EXIT DOOR MUST BE KEPT UNLOCKED DURING BUSINESS HOURS
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Red
Header
Fire Exit
Legend/Background Color
Red/White
Sign Legend Text Color
Red, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(d)(1),OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header
Fire Exit
Chemical Resistant
No
Sign Legend
Door Must Be Kept Unlocked During Business Hours
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Must Be Kept Unlocked During Business Hours, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.