Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 5 in W, 3 1/2 in H, CAUTION FIRE DOOR KEEP CLOSED, Yellow

  • Mfr # 467V06

  • Zoro # G5555361


product price: $1.99
/ea

Key Features

Sign Material
Vinyl
Legend
CAUTION FIRE DOOR KEEP CLOSED
Width
5 in
Thickness
0.004 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V06
Zoro #
G5555361
UPC #
00194484064426
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
CAUTION FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
Caution
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fire Door Keep Closed
State Specific Sign
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.