Zoro Homepage

Safety Sign Emergency Exit, Vinyl, 7 in W, 10 in H, White

  • Mfr # 467U42

  • Zoro # G5816233


product price: $3.79
/ea

Key Features

Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATOR USE THE STAIRS / EN CASO DE INCENDIO NO USE EL ELEVADOR USE LAS ESCALERAS W/SYMBOL
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467U42
Zoro #
G5816233
UPC #
00194484207342
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend In Case Of Fire Do Not Use Elevator Use The Stairs / En Caso De Incendio No Use El Elevador Use Las Escaleras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.