Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 7 in W, 5 in H, CAUTION FIRE DOOR KEEP CLOSED, Yellow

  • Mfr # 467V07

  • Zoro # G5647387


product price: $2.79
/ea

Key Features

Sign Material
Vinyl
Legend
CAUTION FIRE DOOR KEEP CLOSED
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V07
Zoro #
G5647387
UPC #
00194484064433
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
CAUTION FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Header
Caution
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Sign Legend
Fire Door Keep Closed
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.