Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Emergency Exit, Vinyl, 7 in W, 5 in H, NOTICE FIRE DOOR KEEP CLOSED, White

  • Mfr # 467V59

  • Zoro # G5577387


product price: $2.69
/ea

Key Features

Sign Material
Vinyl
Legend
NOTICE FIRE DOOR KEEP CLOSED
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V59
Zoro #
G5577387
UPC #
00194484064907
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Safety Sign Emergency Exit
Sign Material
Vinyl
Legend
NOTICE FIRE DOOR KEEP CLOSED
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend
Fire Door Keep Closed
Sign Header Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
Notice
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Chemical Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.